Gedore

Torque Wrench, 7-1/3 in. L, Fixed Head

Gedore Torque Wrench, 7-1/3 in. L, Fixed Head 762-05
Hover or click to zoom Tap to zoom
$585.01
  • Item: Micrometer Torque Wrench
  • Drive Size: 1/4 in
  • Head Type: Standard
See full product details
This item ships free.

Total: $585.01

Gedore #762-05 Specifications

  • Item: Micrometer Torque Wrench
  • Drive Size: 1/4 in
  • Head Type: Standard
  • Overall Length: 7 1/4 in
  • Accuracy: +/-6%
  • Handle: Cushion Grip
  • Material: Alloy Steel
  • Handle Type: Cushion Grip
  • Handle Material: Plastic
  • Torque Measurement Type: Newton-Meter
  • Rotation: Clockwise
  • Ratcheting: Yes
  • Standards: DIN EN ISO 6789:2003 Type II Class A
  • Number of Geared Teeth: 30
  • Tether Capable: Not Tether Capable
  • Meets/Exceeds: DIN EN ISO 6789
  • Setting: Automatic Reset
  • Min. Arc Swing: 1.5 Degrees
  • Ratcheting Angle: 10 Degrees
  • Primary Scale Increments: 0.1 N-m
  • Teeth: 30
  • Visual/Audible Indicators: Audible Click
  • Min. Number of Cycles: 5,000
  • Calibration Certificate Included: Yes
  • Primary Scale Range: 1 N-m to 5 N-m
  • Handle Color: Black
  • Insulated: No
  • Torque Setting: Adjustable
  • Head Movement: Ratcheting
  • Primary Scale Maximum Torque: 5 N-m
  • Extended Data Testing: Yes, ISO 6789-2
  • Torque Range: 1 N-m to 5 N-m
  • Weight: 0.51 lb
  • Torque Increments: 0.1 N-m
  • Torque Adjustability: Adjustable
  • Nonsparking: No
  • Corrosion Resistant: No
  • Primary Scale Minimum Torque: 1 N-m
  • Tether Style: Not Tether Capable
  • Dual Scale: No
  • Overall Width: 3/4 in
  • Torque Limiting Mechanism: Slip-Type
  • Counterclockwise Accuracy: +/- 6%
  • Clockwise Accuracy: +/- 6%
  • Finish: Chrome
  • Country of Origin (subject to change): United Kingdom

Description

Micrometer Torque Wrench, Newton-Meter, Drive Size 1/4 in, Torque Range 1 N-m to 5 N-m, Torque Increments 0.1 N-m, Primary Scale Minimum Torque 1 N-m, Primary Scale Maximum Torque 5 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Not Tether Capable

Reviews of Gedore #762-05