- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Torque Wrenches
- /
- Interchangeable Head Torque Wrenches
- /
- Torque Wrench, 9x12, 15-75ft/lb
Gedore
Torque Wrench, 9x12, 15-75ft/lb
- Zoro #: G9065239
- Mfr #: 4100-01

Tap to zoom
Hover or click to zoom
$152.06
- Item: Torque Wrench,9x12,15-75ft/lb
- Country of Origin (subject to change): Germany
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $152.06
Gedore #4100-01 Specifications
- Zoro #: G9065239
- Mfr #: 4100-01
- Item: Torque Wrench,9x12,15-75ft/lb
- Country of Origin (subject to change): Germany
Description
Torque wrench 9x12, 15-75 ft.-lb.Use:, Controlled screw tightening in the most widely used range of 5 - 400 N·m / 3.7 - 300 lbf·ft, Adjustable, releasing and sturdy tubular torque wrench with rectangular cavity for industry and the trades Features:, Classified to DIN EN ISO 6789:2003 Type II Class A, with a factory certificate. Working accuracy: +/- 3 % tolerance of scale set torque. The specification of the standard (+/- 4 %) is exceeded., For controlled bi-directional tightening, Sturdy, varnished tubular steel construction, with zinc-plated rectangular cavity (9x12 mm or 14x18 mm) and high-grade plastic parts, Ergonomically shaped, convenient black plastic handgrip with calibration aid, Dual scale N·m and lbf·ft below a window with a magnifying-glass effect, With micrometre scale for main N·m scale for setting interim values, Release system triggers a tactile and audible signal, Ergonomic system for torque adjustment, Factory depth gauges: 17.5 mm (9x12 mm) or 25 mm (14x18 mm), Operation only with end fittings with standardised depth gauges, otherwise inaccuracies can arise, Depending on the application, access is possible from the front (e.g. open-end fitting) or side (e.g. reversible ratchet and socket).
Reviews of Gedore #4100-01
Explore more
- GEDORE Torque Wrench Head, Open, 28 Z, 50mm 8798-50
- GEDORE Torque Wrench Head, Open, 22 Z, 24mm 8795-24
- GEDORE Torque Wrench Head, Hex, 16 Z, 4mm 8756-04
- GEDORE Torque Wrench Head, Open, 28 Z, 65mm 8798-65
- GEDORE Torque Wrench Head, Box End, 14x18, 21mm 7218-21
- GEDORE Torque Wrench, 22 Z, 110-550ft/lb 4475-01
- STURTEVANT RICHMONT Torque Wrench Head, 3/32" Hex Drive HD-3/32
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 30mm OE 30MM
- Gedore Torque Wrenches