Gedore
VDE Pliers set 3 pcs
- Zoro #: G0898680
- Mfr #: 1708244
Hover or click to zoom Tap to zoom
Key Features
- Package Quantity: 1
$101.99
Subtotal: $101.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GEDORE Ext. Circlip Pliers, Straight, 5/32"-3/8", Material: Chrome Vanadium Steel, Roller Bearing Steel 8000 AE 0
- GEDORE Circlip Pliers, Overall 8-1/2" L KL-0192-6
- GEDORE Ext. Circlip Pliers, 90 deg., 252-400mm 8000 A 61
- GEDORE Locking Wrench, 12" 137 12
- GEDORE Circlip Pliers, Overall 8-1/2" L KL-0192-5
- GEDORE Locking Wrench, 27mm 137 10-27
- GEDORE Mechanics Pliers, 7" 144 7 C
- GEDORE Locking Wrench, 16mm 137 10-16
- GEDORE Insulated Universal Pliers, 10" VDE 146 10
- GEDORE Ext. Circlip Pliers, Straight, 252-400mm 8000 A 6
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.375In A-170
- Gedore Pliers