Gemmy
Airblown Penguin In Tux
- Zoro #: G8660693
- Mfr #: 88305
Hover or click to zoom Tap to zoom
$30.09
Subtotal: $30.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gemmy #88305 Specifications
- Zoro #: G8660693
- Mfr #: 88305
- UPC #: 86786883051
- Country of Origin (subject to change): China
Description
Delight guests and passersby with an Airblown® Inflatable penguin decked out for the season. Setup is super simple. Just plug it in stake it down and watch the magic unfold. Display this whimsical outdoor decoration as a standalone or combine it with other Airblown® Inflatables to create a custom scene. It's also perfect as an indoor Christmas decoration for parties and celebrations. Includes everything needed for easy setup.
Reviews of Gemmy #88305
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEMMY Airblown LED 3.5 ft. Vintage Deer Inflatable 113914
- GEMMY Flat-tastic LED 35.433 in. Santa in Sleigh with Deer Yard Decor 880700
- GEMMY LED 77.96 in. Santa in Sleigh Inflatable 119835
- GEMMY Flat-tastics LED White 28 in. Starry Night A Frame Doe Yard Decor 880337
- GEMMY 19 in. Flat-tastic Merry Christmas Yard Decor 119876
- GEMMY Car Inflateable Santa 117645
- DYNO ROLLING TREE BAG 54.75""H 77002-1AC
- IMPACT INNOVATIONS Snowman Head Ornmntl 95212
- CELEBRATIONS LED Red/White 42 in. Lighted Candy Can Yard Decor DH102417
- GEMMY INDUSTRIES Inflatable Animated Cat 23623
- MY DOOR DECOR My Door Decor 285905XMAS-009 7 x16 ft. Christmas Silver Ornaments on Blue Holiday Door Banner Decor; Multi Color 285905XMAS-009
- Gemmy Outdoor Holiday Décor