Skip to Main Content

Featured Categories

  • Storage & Workspace
  • Abrasives & Polishers
  • Power Transmission
  • Janitorial & Cleaning Supplies

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Grounds & Outdoor
      4. /
      5. Outdoor Décor
      6. /
      7. Outdoor Holiday Décor
      8. /
      9. Flat-tastics LED White 30 in. Starry Night Yard Decor
      Shop All Outdoor Holiday Décor
      Gemmy

      Flat-tastics LED White 30 in. Starry Night Yard Decor

      • Zoro #: G906433053
      • Mfr #: 880335
      Hover or click to zoom Tap to zoom
      $45.59

      Subtotal: $45.59
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews
      • Brand Gemmy
      • MFR #
        880335
      • Zoro #
        G906433053
      • Country of Origin
        China
      • Category Outdoor Holiday Décor

      Explore more

      • GEMMY Inflatable Cmas Tree 119687
      • GEMMY Inflatable Santa In Sack 112337
      • GEMMY Inflatable Santa Sleigh 119835
      • GEMMY Airblown LED 144.09 in. Santa Jolly Jiggler Inflatable 117776
      • GEMMY Airblown Buddy Snwmn 36" 118149
      • GEMMY Airblown 7 ft. LED Prelit Ghostly Tree Scene Inflatable 221840
      • GEMMY Car Inflateable Santa 117645
      • CELEBRATIONS LED Clear/Warm White 12 in. Tree Hanging Decor MICB-BOHTR-WWTA
      • SHAWSHANK LEDZ Garden Torch Led 12-36" 702624
      • GEMMY Airblwn Joly Jiggl Santa 117776
      • CELEBRATIONS 8 ft. Snowman Inflatable MY-20S820
      • Gemmy Outdoor Holiday Décor

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc