Shop Alternate Products
This Product is Discontinued
Gemplers
Gemplers Leaf Burrito (Discontinued)
Mfr # 5 FOOT
Zoro # G202710889
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weight 5.2
- Width 14.9
- Length 12.9
- Material Heat Sealed Mesh
- Height 3.7