Gemplers

Nitrile, Blue, 250 PK (Discontinued)

Gemplers Nitrile, Blue, 250 PK 198250-XL
Hover or click to zoom Tap to zoom
  • Color: Blue
  • Material: Nitrile
  • Length: 13.5
  • Package Quantity: 250
  • Height: 4
  • Width: 8
  • Outside Diameter: 6.25
  • Country of Origin (subject to change): China
See full product details
This Product is Discontinued

Gemplers #198250-XL Specifications

  • Color: Blue
  • Material: Nitrile
  • Length: 13.5
  • Package Quantity: 250
  • Height: 4
  • Width: 8
  • Outside Diameter: 6.25
  • Country of Origin (subject to change): China

Description

Gemplers 9-1/2"L, 8-mil Nitrile Gloves are just what you're looking for! These comfortable, disposable gloves conform to your hands without being too tight and are ideal for mechanic work and painting. Available sizes: S (8), M (9), L (10), XL (11) or 2XL (12). Large order? Call Keith, our Sales Manager at 608-554-9017 for volume discount pricing.

Reviews of Gemplers #198250-XL