Gemplers

Tool Rack, Wire, Steel, 14X3X4-1/2 In.

Gemplers Tool Rack, Wire, Steel, 14X3X4-1/2 In. TRW12
Hover or click to zoom Tap to zoom
$24.77
  • Length: 14.25
  • Width: 4.5
  • Outside Diameter: 2
  • Height: 2.5
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $24.77

Gemplers #TRW12 Specifications

  • Length: 14.25
  • Width: 4.5
  • Outside Diameter: 2
  • Height: 2.5
  • Country of Origin (subject to change): United States

Description

Gemplers 12"L Economy Two-Rod Stud-Mount Tool Rack is made with 5/16"-dia. rod and gives you usable storage space on unfinished shop and garage walls. Accommodates long-handled tools, extension cords and hoses. High-strength rods are angled slightly upward so tools won't slide off and the rack is powder coated to prevent rust. Wire rack features six 3/16"-dia. screw holes: two in front and two on each side to allow for different securing options and the 11-ga. back plate fits perfectly over standard 2x4 or 2x6 studs. Distance between tines is 1-3/4", plate dimensions4 1/2"H x 1-3/4”W.

Reviews of Gemplers #TRW12