Skip to Main Content
customer-service Help
Gems Sensors

1/4" FNPT SPDT Liquid Flow Switch

Gems Sensors 1/4" FNPT SPDT Liquid Flow Switch FS-926, 26944
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$310.80
  • Connection Size (In.): 1/4 FNPT
  • Switch Type: SPDT
  • Max. Pressure: 1000 psi
See full product details
This item ships free.
Total: $310.80

Gems Sensors #FS-926, 26944 Specifications

  • Connection Size (In.): 1/4 FNPT
  • Switch Type: SPDT
  • Max. Pressure: 1000 psi
  • Max. Flow GPM: -
  • Hz: -
  • Operating Velocity Range (FPM): -
  • Min. Fluid Temp. (F): -20 Degrees F
  • Phase: -
  • Type: Piston
  • Flow Rate: 300 cc/min
  • Contact Rating: 20VA
  • Max. Duct Size (In.): -
  • For Use With: -
  • Max. Fluid Temp. (F): 225 Degrees F
  • Max. Operating Velocity (FPM): -
  • Body Material: Brass
  • Min. Flow Rate (GPM): -
  • Min. Ambient Temp. (F): -20 Degrees
  • Material of Construction: Brass, Epoxy, Polysulfone, Stainless Steel, Viton
  • Max. Ambient Temp. (F): 225 Degrees F
  • Item: Liquid Flow Switch
  • Max. HP: -
  • Float Switch Contact Form: SPDT
  • Application: -
  • Recommended Filtration (microns): 50
  • Max. Pressure (PSI): 1,000 psi
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Liquid Flow Switch, Piston, Max. HP -, - Phase, - Hz, Min. Flow Rate (GPM) -, Max. Flow GPM -, Flow Rate 300 cc/min, Connection Size (In.) 1/4 FNPT, Min. Ambient Temp. (F) -20 Degrees , Max. Ambient Temp. (F) 225 Degrees F, Min. Fluid Temp. (F) -20 Degrees F, Max. Fluid Temp. (F) 225 Degrees F, Max. Pressure (PSI) 1,000 psi, Operating Velocity Range (FPM) -, Switch Type SPDT, Max. Duct Size (In.) -, Contact Rating 20VA, Body Material Brass

Restrictions and Compliance

Reviews of Gems Sensors #FS-926, 26944