Gems Sensors
3/4" FNPT NO Flow Switch 24VAC/DC
- Zoro #: G7873652
- Mfr #: 230500-2-40
Tap to zoom
Hover or click to zoom
$464.72
- Connection Size (In.): 3/4 FNPT
- Switch Type: Normally Open
- Voltage: 24V AC/DC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $464.72
Gems Sensors #230500-2-40 Specifications
- Zoro #: G7873652
- Mfr #: 230500-2-40
- Connection Size (In.): 3/4 FNPT
- Switch Type: Normally Open
- Voltage: 24V AC/DC
- Max. Pressure: 363 psi
- Max. Pressure (PSI): 363 psi
- Min. Fluid Temp. (F): -14 Degrees F
- Item: Flow Switch
- Max. Ambient Temp. (F): 140 Degrees F
- Type: Thermal Dispersion
- Min. Ambient Temp. (F): -14 Degrees
- Contact Rating: 30Vac@45mA, 42Vdc @65mA
- Float Switch Contact Form: Normally Open
- Flow Rate: 40 cm/sec
- Material of Construction: 303 SS, 316 SS
- For Use With: Liquids or Gases
- Max. Fluid Temp. (F): 140 Degrees F
- Compliance: CE
- Application: Coolant Loops, Other
- Wetted Materials: 303 SS, 316 SS
- Body Material: 316 Stainless Steel
- Country of Origin (subject to change): Germany
Description
Flow Switch, Thermal Dispersion, Flow Rate 40 cm/sec, Connection Size (In.) 3/4 FNPT, Min. Ambient Temp. (F) -14 Degrees , Max. Ambient Temp. (F) 140 Degrees F, Min. Fluid Temp. (F) -14 Degrees F, Max. Fluid Temp. (F) 140 Degrees F, Max. Pressure (PSI) 363 psi, Switch Type Normally Open, Contact Rating 30Vac@45mA, 42Vdc @65mA, Body Material 316 Stainless Steel, Material of Construction 303 SS, 316 SS, Wetted Materials 303 SS, 316 SS, Voltage 24V AC/DC, Liquids or Gases For Use With
Restrictions and Compliance
Reviews of Gems Sensors #230500-2-40
Explore more
- Gems Sensors 9/16-18 UNF SPDT Liquid Flow Switch 240VAC 0.75 gpm FS-4, 122355
- Gems Sensors 3/8" MNPT SPST NO Liquid Flow Switch 0.25 gpm FS-380, 179992
- Gems Sensors 1/2" FNPT SPDT Air Flow Switch 3 to 160 scfm FS-10798, 25366
- Gems Sensors 1" FNPT SPDT Liquid Flow Switch 24VDC 8 to 60 gpm RFS, 181688
- Gems Sensors 1" FNPT NO Flow Switch 24VAC/DC 230500-3-5
- Gems Sensors 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 0.5 gpm FS-150, NO, 0.5GPM
- Gems Sensors 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 1 gpm FS-500, 170233
- Gems Sensors 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 2 gpm FS-150, NO, 2.0GPM
- Mcdonnell & Miller Pse802-Rx2-24 Probe Type Low PSE802-RX2
- White-Rodgers Float - Valve Seat A17-1731-013
- Madison SPST Liquid Level Switch Selectable 240VAC 200 psi M5602-7808-1
- Gems Sensors Level Switches