KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Flow Switch, Piston, SPDT, 20VA

GEMS SENSORS| Zoro #: G0736863| Mfr #: FS-10798, 25365

$419.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Piston
Connection Size (In.): 1/2 FNPT
Body Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0736863 Mfr #: FS-10798, 25365
Type: PistonConnection Size (In.): 1/2 FNPT
Body Material: BrassMax. Fluid Temp. (F): 300
Max. Pressure (PSI): 1000Min. Fluid Temp. (F): -20
Flow Rate: 3 to 160 scfmRecommended Filtration (microns): 50
Max. Ambient Temp. (F): 300Item: Air Flow Switch
Material of Construction: Brass, SS, Viton, EpoxyMin. Ambient Temp. (F): -20
Contact Rating: 20VASwitch Type: SPDT
Country of Origin (subject to change): United States

Description

Air Flow Switch, Piston, Max. HP -, - Phase, - Hz, Min. Flow Rate (GPM) -, Max. Flow GPM -, Flow Rate 3 to 160 scfm, Connection Size (In.) 1/2 FNPTMin. Ambient Temp. (F) -20, Max. Ambient Temp. (F) 300, Min. Fluid Temp. (F) -20, Max. Fluid Temp. (F) 300, Max. Pressure (PSI) 1000, Operating Velocity Range (FPM) -, Switch Type SPDT, Max. Duct Size (In.) -, Contact Rating 20VA, Body Material Brass, Material of Construction Brass, SS, Viton, Epoxy

Reviews