KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Flow Switch, Piston, SPDT, 20VA

GEMS SENSORS| Zoro #: G1999435| Mfr #: FS-10798, 25366

$560.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 3 to 160 scfm
Contact Rating: 20VA
Switch Type: SPDT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1999435 Mfr #: FS-10798, 25366
Flow Rate: 3 to 160 scfmContact Rating: 20VA
Switch Type: SPDTType: Piston
Body Material: Stainless steelMax. Pressure (PSI): 1000
Max. Ambient Temp. (F): 300Material of Construction: SS, Viton, Epoxy
Min. Fluid Temp. (F): -20Connection Size (In.): 1/2 FNPT
Recommended Filtration (microns): 50Item: Air Flow Switch
Min. Ambient Temp. (F): -20Max. Fluid Temp. (F): 300
Country of Origin (subject to change): United States

Description

Air Flow Switch, Piston, Flow Rate 3 to 160 SCFM, Connection Size (In.) 1/2 FNPT, Min. Ambient Temp. -20 F, Max. Ambient Temp. 300 F, Min. Fluid Temp. -20 F, Max. Fluid Temp. 300 F, Max. Pressure 1000 PSI, Switch Type SPDT, Contact Rating 20VA, Body Material Stainless Steel, Material of Construction SS, Viton, Epoxy, Recommended Filtration 50 microns

Reviews