HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Liquid Flow Switch, 0.5 GPM, NO

GEMS SENSORS| Zoro #: G2190045| Mfr #: FS-150, NO, 0.5GPM

$113.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: AC or DC
Type: Piston
Connection Size (In.): 1/2 MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2190045 Mfr #: FS-150, NO, 0.5GPM
Voltage: AC or DCType: Piston
Connection Size (In.): 1/2 MNPTMax. Fluid Temp. (F): 212
Wetted Materials: Polypropylene, Ryton -R4, 316 SS, VitonMax. Ambient Temp. (F): 212
Switch Enclosure: PolypropyleneItem: Liquid Flow Switch
Application: Laser Heads, Welders, Power Supplies, High Speed Spindles, X-Ray Tubes, Semiconductor Equipment, Presses, Rotating Equipment, Conveyors, Machine Tools, and Robotics, Water Purifications and Filtering, X-Ray Film Processing, Beverage Dispensing, Chemical Additives, Gas Sampling, and DistillingContact Rating: 20VA
Body Material: PolypropyleneSwitch Type: SPST, Normally Open @ No Flow
Max. Pressure (PSI): 200 PSI @ 70F to 150F, 150 PSI @ 150F to 212FMin. Fluid Temp. (F): 0
Flow Rate: 0.5 gpmRecommended Filtration (microns): 150
For Use With: liquidsMaterial of Construction: Polypropylene, Ryton -R4, 316 SS, Viton
Min. Ambient Temp. (F): 0Country of Origin (subject to change): United States

Description

Liquid Flow Switch, Piston, Flow Rate 0.5 GPM, Connection Size (In.) 1/2 MNPT, Switch Enclosure Polypropylene, Max. Fluid Temp. 212 F, Max. Pressure 200 PSI @ 70F to 150F, 150 PSI @ 150F to 212F, Switch Type SPST, Normally Open @ No Flow, Contact Rating 20VA, Body Material Polypropylene, Recommended Filtration 150 microns, Wetted Materials Polypropylene, Ryton -R4, 316 SS, Viton, Voltage AC or DC, For Use With Liquids

Reviews