DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Liquid Flow Switch, 1.0 GPM, NC

GEMS SENSORS| Zoro #: G1099594| Mfr #: FS-150, NC, 1.0GPM

$90.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Switch Enclosure: Polypropylene
Hz: -
Type: Piston
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1099594 Mfr #: FS-150, NC, 1.0GPM
Switch Enclosure: PolypropyleneHz: -
Type: PistonOperating Velocity Range (FPM): -
Material of Construction: Polypropylene, Ryton -R4, 316 SS, VitonMin. Flow Rate (GPM): -
Connection Size (In.): 1/2 MNPTVoltage: AC or DC
Min. Ambient Temp. (F): 0Wetted Materials: Polypropylene, Ryton -R4, 316 SS, Viton
Contact Rating: 20VAMax. Operating Velocity (FPM): -
Phase: -Max. Pressure (PSI): 200 PSI @ 70F to 150F, 150 PSI @ 150F to 212F
Flow Rate: 1 gpmMin. Fluid Temp. (F): 0
Max. Fluid Temp. (F): 212Recommended Filtration (microns): 150
Max. Duct Size (In.): -Switch Type: SPST, Normally Closed @ No Flow
Max. Ambient Temp. (F): 212Max. Flow GPM: -
Max. HP: -For Use With: liquids
Application: Laser Heads, Welders, Power Supplies, High Speed Spindles, X-Ray Tubes, Semiconductor Equipment, Presses, Rotating Equipment, Conveyors, Machine Tools, and Robotics, Water Purifications and Filtering, X-Ray Film Processing, Beverage Dispensing, Chemical Additives, Gas Sampling, and DistillingItem: Liquid Flow Switch
Body Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Liquid Flow Switch, Piston, Flow Rate 1.0 GPM, Connection Size (In.) 1/2 MNPT, Switch Enclosure Polypropylene, Max. Fluid Temp. 212 F, Max. Pressure 200 PSI @ 70F to 150F, 150 PSI @ 150F to 212F, Switch Type SPST, Normally Closed @ No Flow, Contact Rating 20VA, Body Material Polypropylene, Recommended Filtration 150 microns, Wetted Materials Polypropylene, Ryton -R4, 316 SS, Viton, Voltage AC or DC, For Use With Liquids

Reviews