Liquid Flow Switch, Paddle, SPDT, 20VA

GEMS SENSORS| Zoro #: G2012227| Mfr #: FS-550, 29608

$331.66 /ea

This item ships free. Details.Standard ground shipping.
Type: PaddleConnection Size (In.): 1 MNPTBody Material: Stainless steel
Save 15%. Sign up for Z-mail.


Zoro #: G2012227 Mfr #: FS-550, 29608
Type: PaddleConnection Size (In.): 1 MNPT
Body Material: Stainless steelMax. Fluid Temp. (F): 300
Max. Pressure (PSI): 2000Min. Fluid Temp. (F): -30
Flow Rate: 15 to 48 gpmMax. Ambient Temp. (F): 300
Item: Liquid Flow SwitchMaterial of Construction: SS, Ceramic, PTFE
Min. Ambient Temp. (F): -30Contact Rating: 20VA
Switch Type: SPDTCountry of Origin (subject to change): United States


Liquid Flow Switch, Paddle, Flow Rate 15-48 GPM, Connection Size (In.) 1 MNPT, Min. Ambient Temp. -30 F, Max. Ambient Temp. 300 F, Min. Fluid Temp. -30 F, Max. Fluid Temp. 300 F, Max. Pressure 2000 PSI, Switch Type SPDT, Contact Rating 20VA, Body Material Stainless Steel, Material of Construction SS, Ceramic, PTFE