KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Liquid Flow Switch, Piston, SPDT, 20VA

GEMS SENSORS| Zoro #: G0436195| Mfr #: FS-4, 122355

$105.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 240
Type: Piston
Connection Size (In.): 9/16-18 UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0436195 Mfr #: FS-4, 122355
Voltage: 240Type: Piston
Connection Size (In.): 9/16-18 UNFBody Material: Ryton
Max. Fluid Temp. (F): 225Max. Pressure (PSI): 250
Min. Fluid Temp. (F): 0Flow Rate: 0.75 gpm
Recommended Filtration (microns): 50Max. Ambient Temp. (F): 225
Item: Liquid Flow SwitchMaterial of Construction: Ryton R4, SS, Viton, Epoxy
Min. Ambient Temp. (F): 0Contact Rating: 20VA
Switch Type: SPDTCountry of Origin (subject to change): United States

Description

Liquid Flow Switch, Piston, Flow Rate 0.75 GPM, Connection Size (In.) 9/16-18 UNF, Max. Ambient Temp. 225 F, Max. Fluid Temp. 225 F, Max. Pressure 250 PSI, Switch Type SPDT, Contact Rating 20VA, Body Material Ryton, Material of Construction Ryton R4, SS, Viton, Epoxy, Recommended Filtration 50 microns, Voltage 240

Reviews