KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Liquid Flow Switch, Piston, SPDT, 20VA

GEMS SENSORS| Zoro #: G2252844| Mfr #: FS-4, 122357

$83.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 1.5 gpm
Contact Rating: 20VA
Switch Type: SPDT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2252844 Mfr #: FS-4, 122357
Flow Rate: 1.5 gpmContact Rating: 20VA
Switch Type: SPDTType: Piston
Body Material: RytonMax. Pressure (PSI): 250
Max. Ambient Temp. (F): 225Voltage: 240
Material of Construction: Ryton R4, SS, Viton, EpoxyMin. Fluid Temp. (F): 0
Connection Size (In.): 9/16-18 UNFRecommended Filtration (microns): 50
Item: Liquid Flow SwitchMin. Ambient Temp. (F): 0
Max. Fluid Temp. (F): 225Country of Origin (subject to change): United States

Description

Liquid Flow Switch, Piston, Flow Rate 1.5 GPM, Connection Size (In.) 9/16-18 UNF, Max. Ambient Temp. 225 F, Max. Fluid Temp. 225 F, Max. Pressure 250 PSI, Switch Type SPDT, Contact Rating 20VA, Body Material Ryton, Material of Construction Ryton R4, SS, Viton, Epoxy, Recommended Filtration 50 microns, Voltage 240

Reviews