Liquid Flow Switch, Piston, SPDT, 20VA

GEMS SENSORS| Zoro #: G1540551| Mfr #: FS-926, 26943

$208.95 /ea

This item ships free. Details.Standard ground shipping.
Flow Rate: 250 cc/minContact Rating: 20VASwitch Type: SPDT
Save 15%. Sign up for Z-mail.


Zoro #: G1540551 Mfr #: FS-926, 26943
Flow Rate: 250 cc/minContact Rating: 20VA
Switch Type: SPDTType: Piston
Body Material: BrassMax. Pressure (PSI): 1000
Max. Ambient Temp. (F): 225Material of Construction: Brass, Polysulfone, SS, Viton, Epoxy
Min. Fluid Temp. (F): -20Connection Size (In.): 1/4 FNPT
Recommended Filtration (microns): 50Item: Liquid Flow Switch
Min. Ambient Temp. (F): -20Max. Fluid Temp. (F): 225
Country of Origin (subject to change): United States


Liquid Flow Switch, Piston, Flow Rate 250 cc/min, Connection Size (In.) 1/4 FNPT, Min. Ambient Temp. -20 F, Max. Ambient Temp. 225 F, Min. Fluid Temp. -20 F, Max. Fluid Temp. 225 F, Max. Pressure 1000 PSI, Switch Type SPDT, Contact Rating 20VA, Body Material Brass, Material of Construction Brass, Polysulfone, SS, Viton, Epoxy, Recommended Filtration 50 microns