KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Liquid Flow Switch, Piston, SPDT, 20VA

GEMS SENSORS| Zoro #: G2147266| Mfr #: FS-926, 26955

$422.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Piston
Connection Size (In.): 1/4 FNPT
Body Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2147266 Mfr #: FS-926, 26955
Type: PistonConnection Size (In.): 1/4 FNPT
Body Material: Stainless steelMax. Fluid Temp. (F): 300
Max. Pressure (PSI): 1000Min. Fluid Temp. (F): -20
Flow Rate: 250 cc/minRecommended Filtration (microns): 50
Max. Ambient Temp. (F): 225Item: Liquid Flow Switch
Material of Construction: SS, Viton, EpoxyMin. Ambient Temp. (F): -20
Contact Rating: 20VASwitch Type: SPDT
Country of Origin (subject to change): United States

Description

Liquid Flow Switch, Piston, Flow Rate 250 cc/min, Connection Size (In.) 1/4 FNPT, Min. Ambient Temp. -20 F, Max. Ambient Temp. 225 F, Min. Fluid Temp. -20 F, Max. Fluid Temp. 300 F, Max. Pressure 1000 PSI, Switch Type SPDT, Contact Rating 20VA, Body Material Stainless Steel, Material of Construction SS, Viton, Epoxy, Recommended Filtration 50 microns

Reviews