KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Liquid Flow Switch, Piston, SPST, 10VA

GEMS SENSORS| Zoro #: G1512962| Mfr #: FS-380P, 197081

$59.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Piston
Connection Size (In.): 3/8 MNPT
Body Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1512962 Mfr #: FS-380P, 197081
Type: PistonConnection Size (In.): 3/8 MNPT
Body Material: PolypropyleneMax. Fluid Temp. (F): 212
Max. Pressure (PSI): 125Min. Fluid Temp. (F): 0
Flow Rate: 0.25 gpmRecommended Filtration (microns): 100
Max. Ambient Temp. (F): 212Item: Liquid Flow Switch
Material of Construction: Polypropylene, PPS Composite, SS, FluorocarbonMin. Ambient Temp. (F): 0
Contact Rating: 10VASwitch Type: SPST, NO
Country of Origin (subject to change): United States

Description

Liquid Flow Switch, Piston, Flow Rate 0.25 GPM, Connection Size (In.) 3/8 MNPT, Max. Ambient Temp. 212 F, Max. Fluid Temp. 212 F, Max. Pressure 125 PSI, Switch Type SPST, NO, Contact Rating 10VA, Body Material Polypropylene, Material of Construction Polypropylene, PPS Composite, SS, Fluorocarbon, Recommended Filtration 100 microns

Reviews