PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Liquid Flow Switch, Piston, SPST, 10VA

GEMS SENSORS| Zoro #: G0719844| Mfr #: FS-380P, 209876

$59.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Switch Type: SPST, NOHz: -Max. Duct Size (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0719844 Mfr #: FS-380P, 209876
Switch Type: SPST, NOHz: -
Max. Duct Size (In.): -Min. Fluid Temp. (F): 0
Contact Rating: 10VAFor Use With: -
Application: -Recommended Filtration (microns): 100
Flow Rate: 0.15 gpmMax. Pressure (PSI): 125
Max. Operating Velocity (FPM): -Operating Velocity Range (FPM): -
Max. HP: -Phase: -
Body Material: PolypropyleneMin. Flow Rate (GPM): -
Connection Size (In.): 3/8 MNPTType: Piston
Material of Construction: Polypropylene, PPS Composite, SS, FluorocarbonItem: Liquid Flow Switch
Min. Ambient Temp. (F): 0Max. Flow GPM: -
Max. Fluid Temp. (F): 212Max. Ambient Temp. (F): 212
Country of Origin (subject to change): United States

Description

Liquid Flow Switch, Piston, Flow Rate 0.15 GPM, Connection Size (In.) 3/8 MNPT, Max. Ambient Temp. 212 F, Max. Fluid Temp. 212 F, Max. Pressure 125 PSI, Switch Type SPST, NO, Contact Rating 10VA, Body Material Polypropylene, Material of Construction Polypropylene, PPS Composite, SS, Fluorocarbon, Recommended Filtration 100 microns

Reviews