KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Liquid Flow Switch, Piston, SPST, 20VA

GEMS SENSORS| Zoro #: G1742081| Mfr #: FS-380, 168432

$135.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 0.25 gpm
Contact Rating: 20VA
Switch Type: SPST, NO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1742081 Mfr #: FS-380, 168432
Flow Rate: 0.25 gpmContact Rating: 20VA
Switch Type: SPST, NOType: Piston
Body Material: BrassMax. Pressure (PSI): 1500
Max. Ambient Temp. (F): 275Material of Construction: Brass, PPS Composite, Epoxy, SS, Fluorocarbon
Min. Fluid Temp. (F): -20Connection Size (In.): 3/8 MNPT
Recommended Filtration (microns): 100Item: Liquid Flow Switch
Min. Ambient Temp. (F): -20Max. Fluid Temp. (F): 275
Country of Origin (subject to change): United States

Description

Liquid Flow Switch, Piston, Flow Rate 0.25 GPM, Connection Size (In.) 3/8 MNPT, Min. Ambient Temp. -20 F, Max. Ambient Temp. 275 F, Min. Fluid Temp. -20 F, Max. Fluid Temp. 275 F, Max. Pressure 1500 PSI, Switch Type SPST, NO, Contact Rating 20VA, Body Material Brass, Material of Construction Brass, PPS Composite, Epoxy, SS, Fluorocarbon, Recommended Filtration 100 microns

Reviews