Liquid Flow Switch, Piston, SPST, 20VA

GEMS SENSORS| Zoro #: G2155167| Mfr #: FS-380, 168435

$111.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Piston
Connection Size (In.): 3/8 MNPT
Body Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2155167 Mfr #: FS-380, 168435
Type: PistonConnection Size (In.): 3/8 MNPT
Body Material: BrassMax. Fluid Temp. (F): 275
Max. Pressure (PSI): 1500Min. Fluid Temp. (F): -20
Flow Rate: 1.5 gpmRecommended Filtration (microns): 100
Max. Ambient Temp. (F): 275Item: Liquid Flow Switch
Material of Construction: Brass, PPS Composite, Epoxy, SS, FluorocarbonMin. Ambient Temp. (F): -20
Contact Rating: 20VASwitch Type: SPST, NO
Country of Origin (subject to change): United States

Description

Liquid Flow Switch, Piston, Flow Rate 1.5 GPM, Connection Size (In.) 3/8 MNPT, Min. Ambient Temp. -20 F, Max. Ambient Temp. 275 F, Min. Fluid Temp. -20 F, Max. Fluid Temp. 275 F, Max. Pressure 1500 PSI, Switch Type SPST, NO, Contact Rating 20VA, Body Material Brass, Material of Construction Brass, PPS Composite, Epoxy, SS, Fluorocarbon, Recommended Filtration 100 microns

Reviews