Liquid Flow Switch, Piston, SPST, 20VA

GEMS SENSORS| Zoro #: G1268285| Mfr #: FS-380, 179992

$248.73 /ea

This item ships free. Details.Standard ground shipping.
Flow Rate: 0.25 gpmContact Rating: 20VASwitch Type: SPST, NO
Save 15%. Sign up for Z-mail.


Zoro #: G1268285 Mfr #: FS-380, 179992
Flow Rate: 0.25 gpmContact Rating: 20VA
Switch Type: SPST, NOType: Piston
Body Material: Stainless steelMax. Pressure (PSI): 1500
Max. Ambient Temp. (F): 275Material of Construction: SS, PPS Composite, Epoxy, Fluorocarbon
Min. Fluid Temp. (F): -20Connection Size (In.): 3/8 MNPT
Recommended Filtration (microns): 100Item: Liquid Flow Switch
Min. Ambient Temp. (F): -20Max. Fluid Temp. (F): 275
Country of Origin (subject to change): United States


Liquid Flow Switch, Piston, Flow Rate 0.25 GPM, Connection Size (In.) 3/8 MNPT, Min. Ambient Temp. -20 F, Max. Ambient Temp. 275 F, Min. Fluid Temp. -20 F, Max. Fluid Temp. 275 F, Max. Pressure 1500 PSI, Switch Type SPST, NO, Contact Rating 20VA, Body Material Stainless Steel, Material of Construction SS, PPS Composite, Epoxy, Fluorocarbon, Recommended Filtration 100 microns