PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Liquid Flow Switch, Piston, SPST, 20VA

GEMS SENSORS| Zoro #: G1409895| Mfr #: FS-380, 179995

$293.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Switch Type: SPST, NOHz: -Max. Duct Size (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409895 Mfr #: FS-380, 179995
Switch Type: SPST, NOHz: -
Max. Duct Size (In.): -Min. Fluid Temp. (F): -20
Contact Rating: 20VAFor Use With: -
Application: -Recommended Filtration (microns): 100
Flow Rate: 1.5 gpmMax. Pressure (PSI): 1500
Max. Operating Velocity (FPM): -Operating Velocity Range (FPM): -
Max. HP: -Phase: -
Body Material: Stainless steelMin. Flow Rate (GPM): -
Connection Size (In.): 3/8 MNPTType: Piston
Material of Construction: SS, PPS Composite, Epoxy, FluorocarbonItem: Liquid Flow Switch
Min. Ambient Temp. (F): -20Max. Flow GPM: -
Max. Fluid Temp. (F): 275Max. Ambient Temp. (F): 275
Country of Origin (subject to change): United States

Description

Liquid Flow Switch, Piston, Flow Rate 1.5 GPM, Connection Size (In.) 3/8 MNPT, Min. Ambient Temp. -20 F, Max. Ambient Temp. 275 F, Min. Fluid Temp. -20 F, Max. Fluid Temp. 275 F, Max. Pressure 1500 PSI, Switch Type SPST, NO, Contact Rating 20VA, Body Material Stainless Steel, Material of Construction SS, PPS Composite, Epoxy, Fluorocarbon, Recommended Filtration 100 microns

Reviews