PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Liquid Flow Switch, Piston, SPST, 20VA

GEMS SENSORS| Zoro #: G1431701| Mfr #: FS-927, 70821

$101.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Switch Type: SPST, NOHz: -Max. Duct Size (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1431701 Mfr #: FS-927, 70821
Switch Type: SPST, NOHz: -
Max. Duct Size (In.): -Min. Fluid Temp. (F): -20
Contact Rating: 20VAFor Use With: -
Application: -Recommended Filtration (microns): 50
Flow Rate: 0.25 gpmMax. Pressure (PSI): 1000
Max. Operating Velocity (FPM): -Operating Velocity Range (FPM): -
Max. HP: -Phase: -
Body Material: BrassMin. Flow Rate (GPM): -
Connection Size (In.): 1/4 FNPTType: Piston
Material of Construction: Brass, SSItem: Liquid Flow Switch
Min. Ambient Temp. (F): -20Max. Flow GPM: -
Max. Fluid Temp. (F): 200Max. Ambient Temp. (F): 200
Country of Origin (subject to change): United States

Description

Liquid Flow Switch, Piston, Flow Rate 0.25 GPM, Connection Size (In.) 1/4 FNPT, Min. Ambient Temp. -20 F, Max. Ambient Temp. 200 F, Min. Fluid Temp. -20 F, Max. Fluid Temp. 200 F, Max. Pressure 1000 PSI, Switch Type SPST, NO, Contact Rating 20VA, Body Material Brass, Material of Construction Brass, SS, Recommended Filtration 50 microns

Reviews