KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Liquid Flow Switch, Piston, SPST, 20VA

GEMS SENSORS| Zoro #: G1760175| Mfr #: FS-927, 70823

$102.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Piston
Connection Size (In.): 1/4 FNPT
Body Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1760175 Mfr #: FS-927, 70823
Type: PistonConnection Size (In.): 1/4 FNPT
Body Material: BrassMax. Fluid Temp. (F): 200
Max. Pressure (PSI): 1000Min. Fluid Temp. (F): -20
Flow Rate: 0.75 gpmRecommended Filtration (microns): 50
Max. Ambient Temp. (F): 200Item: Liquid Flow Switch
Material of Construction: Brass, SSMin. Ambient Temp. (F): -20
Contact Rating: 20VASwitch Type: SPST, NO
Country of Origin (subject to change): United States

Description

Liquid Flow Switch, Piston, Flow Rate 0.75 GPM, Connection Size (In.) 1/4 FNPT, Min. Ambient Temp. -20 F, Max. Ambient Temp. 200 F, Min. Fluid Temp. -20 F, Max. Fluid Temp. 200 F, Max. Pressure 1000 PSI, Switch Type SPST, NO, Contact Rating 20VA, Body Material Brass, Material of Construction Brass, SS, Recommended Filtration 50 microns

Reviews