BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Liquid Flow Switch, Piston, SPST, 20VA

GEMS SENSORS| Zoro #: G1444292| Mfr #: FS-927, 70825

$101.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: -Min. Ambient Temp. (F): -20Phase: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1444292 Mfr #: FS-927, 70825
Hz: -Min. Ambient Temp. (F): -20
Phase: -Switch Type: SPST, NO
Min. Flow Rate (GPM): -Max. Ambient Temp. (F): 200
Type: PistonContact Rating: 20VA
Min. Fluid Temp. (F): -20Max. Operating Velocity (FPM): -
Flow Rate: 1.5 gpmFor Use With: -
Max. Fluid Temp. (F): 200Max. HP: -
Recommended Filtration (microns): 50Operating Velocity Range (FPM): -
Item: Liquid Flow SwitchConnection Size (In.): 1/4 FNPT
Material of Construction: Brass, SSMax. Pressure (PSI): 1000
Max. Flow GPM: -Max. Duct Size (In.): -
Body Material: BrassApplication: -
Country of Origin (subject to change): United States

Description

Liquid Flow Switch, Piston, Max. HP -, - Phase, - Hz, Min. Flow Rate (GPM) -, Max. Flow GPM -, Flow Rate 1.5 gpm, Connection Size (In.) 1/4 FNPT, Min. Ambient Temp. (F) -20, Max. Ambient Temp. (F) 200, Min. Fluid Temp. (F) -20, Max. Fluid Temp. (F) 200, Max. Pressure (PSI) 1000, Operating Velocity Range (FPM) -, Switch Type SPST, NO, Max. Duct Size (In.) -, Contact Rating 20VA, Body Material Brass, Material of Construction Brass, SS, Recommended Filtration (microns) 50

Reviews