KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Liquid Flow Switch, Piston, SPST, 20VA

GEMS SENSORS| Zoro #: G0801701| Mfr #: FS-927, 70827

$114.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: -
Min. Flow Rate (GPM): -
Type: Piston
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0801701 Mfr #: FS-927, 70827
Phase: -Min. Flow Rate (GPM): -
Type: PistonConnection Size (In.): 1/4 FNPT
Max. Fluid Temp. (F): 200Operating Velocity Range (FPM): -
Max. Operating Velocity (FPM): -Max. Ambient Temp. (F): 200
Item: Liquid Flow SwitchMax. Flow GPM: -
Application: -Contact Rating: 20VA
Max. HP: -Max. Duct Size (In.): -
Body Material: BrassMax. Pressure (PSI): 1000
Min. Fluid Temp. (F): -20Hz: -
Flow Rate: 0.25 gpmRecommended Filtration (microns): 50
For Use With: -Material of Construction: Brass, SS
Min. Ambient Temp. (F): -20Switch Type: SPST, NC
Country of Origin (subject to change): United States

Description

Liquid Flow Switch, Piston, Flow Rate 0.25 GPM, Connection Size (In.) 1/4 FNPT, Min. Ambient Temp. -20 F, Max. Ambient Temp. 200 F, Min. Fluid Temp. -20 F, Max. Fluid Temp. 200 F, Max. Pressure 1000 PSI, Switch Type SPST, NC, Contact Rating 20VA, Body Material Brass, Material of Construction Brass, SS, Recommended Filtration 50 microns

Reviews