Liquid Flow Switch, Piston, SPST, 20VA

GEMS SENSORS| Zoro #: G2217171| Mfr #: FS-927, 70828

$101.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 0.5 gpm
Contact Rating: 20VA
Switch Type: SPST, NC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2217171 Mfr #: FS-927, 70828
Flow Rate: 0.5 gpmContact Rating: 20VA
Switch Type: SPST, NCType: Piston
Body Material: BrassMax. Pressure (PSI): 1000
Max. Ambient Temp. (F): 200Material of Construction: Brass, SS
Min. Fluid Temp. (F): -20Connection Size (In.): 1/4 FNPT
Recommended Filtration (microns): 50Item: Liquid Flow Switch
Min. Ambient Temp. (F): -20Max. Fluid Temp. (F): 200
Country of Origin (subject to change): United States

Description

Liquid Flow Switch, Piston, Flow Rate 0.5 GPM, Connection Size (In.) 1/4 FNPT, Min. Ambient Temp. -20 F, Max. Ambient Temp. 200 F, Min. Fluid Temp. -20 F, Max. Fluid Temp. 200 F, Max. Pressure 1000 PSI, Switch Type SPST, NC, Contact Rating 20VA, Body Material Brass, Material of Construction Brass, SS, Recommended Filtration 50 microns

Reviews