Liquid Flow Switch, Rotor, SPDT, 35mA/95mA

GEMS SENSORS| Zoro #: G1087301| Mfr #: RFS, 156265

$288.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 24VDC
Type: Rotor
Connection Size (In.): 1/4 FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1087301 Mfr #: RFS, 156265
Voltage: 24VDCType: Rotor
Connection Size (In.): 1/4 FNPTBody Material: Brass
Max. Fluid Temp. (F): 212Max. Pressure (PSI): 200
Min. Fluid Temp. (F): -20Flow Rate: 0.1 to 5 gpm
Recommended Filtration (microns): 150Max. Ambient Temp. (F): 150
Item: Liquid Flow SwitchMaterial of Construction: Brass, Ceramic, PPS Composite, Polysulfone, Viton
Min. Ambient Temp. (F): -20Contact Rating: 35mA/95mA
Switch Type: SPDTCountry of Origin (subject to change): United States

Description

Liquid Flow Switch, Rotor, Flow Rate 0.1 to 5.0 GPM, Connection Size (In.) 1/4 FNPT, Min. Ambient Temp. -20 F, Max. Ambient Temp. 150 F, Min. Fluid Temp. -20 F, Max. Fluid Temp. 212 F, Max. Pressure 200 PSI, Switch Type SPDT, Contact Rating 35mA/95mA, Body Material Brass, Material of Construction Brass, Ceramic, PPS Composite, Polysulfone, Viton, Recommended Filtration 150 microns, Voltage 24VDC

Reviews