KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Liquid Flow Switch, Rotor, SPDT, 35mA/95mA

GEMS SENSORS| Zoro #: G1597075| Mfr #: RFS, 181688

$286.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 8 to 60 gpm
Contact Rating: 35mA/95mA
Switch Type: SPDT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1597075 Mfr #: RFS, 181688
Flow Rate: 8 to 60 gpmContact Rating: 35mA/95mA
Switch Type: SPDTType: Rotor
Body Material: BrassMax. Pressure (PSI): 200
Max. Ambient Temp. (F): 150Voltage: 24VDC
Material of Construction: Brass, Ceramic, PPS Composite, Polysulfone, VitonMin. Fluid Temp. (F): -20
Connection Size (In.): 1 FNPTRecommended Filtration (microns): 150
Item: Liquid Flow SwitchMin. Ambient Temp. (F): -20
Max. Fluid Temp. (F): 212Country of Origin (subject to change): United States

Description

Liquid Flow Switch, Rotor, Flow Rate 8.0 to 60.0 GPM, Connection Size (In.) 1 FNPT, Min. Ambient Temp. -20 F, Max. Ambient Temp. 150 F, Min. Fluid Temp. -20 F, Max. Fluid Temp. 212 F, Max. Pressure 200 PSI, Switch Type SPDT, Contact Rating 35mA/95mA, Body Material Brass, Material of Construction Brass, Ceramic, PPS Composite, Polysulfone, Viton, Recommended Filtration 150 microns, Voltage 24VDC

Reviews