KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Liquid Flow Switch, Shuttle, SPDT, 20VA

GEMS SENSORS| Zoro #: G0683164| Mfr #: FS-200, 26616

$241.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Shuttle
Connection Size (In.): 1 FNPT
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0683164 Mfr #: FS-200, 26616
Type: ShuttleConnection Size (In.): 1 FNPT
Body Material: BronzeMax. Fluid Temp. (F): 200
Max. Pressure (PSI): 400Min. Fluid Temp. (F): -20
Flow Rate: 5 to 15 gpmRecommended Filtration (microns): 150
Max. Ambient Temp. (F): 200Item: Liquid Flow Switch
Material of Construction: Bronze, PTFE, SS, Viton, CeramicMin. Ambient Temp. (F): -20
Contact Rating: 20VASwitch Type: SPDT
Country of Origin (subject to change): United States

Description

Liquid Flow Switch, Shuttle, Flow Rate 5.0 to 15.0 GPM, Connection Size (In.) 1 FNPT, Min. Ambient Temp. -20 F, Max. Ambient Temp. 200 F, Min. Fluid Temp. -20 F, Max. Fluid Temp. 200 F, Max. Pressure 400 PSI, Switch Type SPDT, Contact Rating 20VA, Body Material Bronze, Material of Construction Bronze, PTFE, SS, Viton, Ceramic, Recommended Filtration 150 microns

Reviews