Liquid Flow Switch, Shuttle, SPDT, 20VA

$208.05 /ea
This item ships free. Details.Standard ground shipping.
Details:
Switch Type: SPDTHz: -Max. Duct Size (In.): -Liquid Flow Switch, Shuttle, Flow Rate 2.0 to 8.0 GPM, Connection Size (In.) 3/4 FNPT, Min. Ambient Temp. -20 F, Max. Ambient Temp. 180 F, Min. Fluid Temp. -20 F, Max. Fluid Temp. 180 F, Max. Pressure 400 PSI, Switch Type SPDT, Contact Rating 20VA, Body Material Bronze, Material of Construction Bronze, Delrin, SS, Viton, Ceramic, Recommended Filtration 150 microns
Specifications
Zoro #: G1666831 Mfr #: FS-400, 26601 | |
Switch Type: SPDT | Hz: - |
Max. Duct Size (In.): - | Min. Fluid Temp. (F): -20 |
Contact Rating: 20VA | For Use With: - |
Application: - | Recommended Filtration (microns): 150 |
Flow Rate: 2 to 8 gpm | Max. Pressure (PSI): 400 |
Max. Operating Velocity (FPM): - | Operating Velocity Range (FPM): - |
Max. HP: - | Phase: - |
Body Material: Bronze | Min. Flow Rate (GPM): - |
Connection Size (In.): 3/4 FNPT | Type: Shuttle |
Material of Construction: Bronze, Delrin, SS, Viton, Ceramic | Item: Liquid Flow Switch |
Min. Ambient Temp. (F): -20 | Max. Flow GPM: - |
Max. Fluid Temp. (F): 180 | Max. Ambient Temp. (F): 180 |
Country of Origin (subject to change): United States |
Description
Liquid Flow Switch, Shuttle, Flow Rate 2.0 to 8.0 GPM, Connection Size (In.) 3/4 FNPT, Min. Ambient Temp. -20 F, Max. Ambient Temp. 180 F, Min. Fluid Temp. -20 F, Max. Fluid Temp. 180 F, Max. Pressure 400 PSI, Switch Type SPDT, Contact Rating 20VA, Body Material Bronze, Material of Construction Bronze, Delrin, SS, Viton, Ceramic, Recommended Filtration 150 microns