KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Liquid Flow Switch, Shuttle, SPST, NO, 20VA

GEMS SENSORS| Zoro #: G1441553| Mfr #: FS-500, 170233

$74.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120-240 VAC/VDC
Type: Shuttle
Connection Size (In.): 3/4 FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1441553 Mfr #: FS-500, 170233
Voltage: 120-240 VAC/VDCType: Shuttle
Connection Size (In.): 3/4 FNPTBody Material: Polypropylene
Max. Fluid Temp. (F): 212Max. Pressure (PSI): 100
Min. Fluid Temp. (F): 0Flow Rate: 1 gpm
Recommended Filtration (microns): 150Max. Ambient Temp. (F): 212
Item: Liquid Flow SwitchMaterial of Construction: Polypropylene, SS, Viton or Buna N
Min. Ambient Temp. (F): 0Contact Rating: 20VA
Switch Type: SPST, NOCountry of Origin (subject to change): United States

Description

Liquid Flow Switch, Shuttle, Flow Rate 1 GPM, Connection Size (In.) 3/4 FNPT, Max. Ambient Temp. 212 F, Max. Fluid Temp. 212 F, Max. Pressure 100 PSI, Switch Type SPST, NO, Contact Rating 20VA, Body Material Polypropylene, Material of Construction Polypropylene, SS, Viton or Buna N, Recommended Filtration 150 microns, Voltage 120-240 VAC/VDC

Reviews