Gems Sensors
Flow Rate Indicator, Rotor, 20 GPM, 1/2 in.
Mfr # RFI, 155480
Zoro # G2037016
$130.90
39% off
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Connection Type FNPT
- Number of Windows 1
- Sight Material Polysulfone
- Overall Length 3.1 in
Explore More Products
- GEMS SENSORS Flow Rate Indicator, Rotor, 60 GPM Max RFI, 181681
- GEMS SENSORS Flow Rate Indicator, Rotor, 20 GPM Max RFI, 142542
- GEMS SENSORS Flow Rate Monitor, Rotor, 5 GPM Max RFO, 155421
- GEMS SENSORS Flow Rate Indicator, Rotor, 5 GPM Max RFI, 142541
- GEMS SENSORS Flow Rate Monitor, Rotor, 20 GPM Max RFO, 156262
- GEMS SENSORS Flow Rate Monitor, Rotor, 60 GPM Max RFO, 194762
- J.W. WINCO GN743-18-M27X1.5-A Oil Sight Glass 743-18-M27X1.5-A
- J.W. WINCO GN743.5-24-M33X1.5-A Oil Sight Glass 743.5-24-M33X1.5-A
- J.W. WINCO GN743.3-24-M33-1.5-B Oil Sight Glass 743.3-24-M33X1.5-B
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 3/4In SFI-300-3/4
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 3/8In SFI-300-3/8
- Gems Sensors Sight Glass Flow Indicators