Skip to Main Content
customer-service Help
Gemtor

Davit, 310 lb., Yellow

Gemtor Davit, 310 lb., Yellow QP-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,248.00
  • Item: Davit
  • Weight Capacity: 310 lb
  • For Use With: Gemtor Winches
See full product details
This item ships free.
Total: $2,248.00

Gemtor #QP-1 Specifications

  • Item: Davit
  • Weight Capacity: 310 lb
  • For Use With: Gemtor Winches
  • Color: Yellow
  • Standards: OSHA, ANSI Z359.1
  • Includes: Base, Extension Pole, Rotating Boom
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Davit, Color Yellow, For Use With Gemtor Winches, Includes Base, Extension Pole, Rotating Boom, Standards OSHA, ANSI Z359.1, Weight Capacity 310 lb

Reviews of Gemtor #QP-1