Gemtor
Lumbar Escape System Bag, 18 in, PBI/Kevlar(R)
- Zoro #: G5876832
- Mfr #: 557FR-L
Tap to zoom
Hover or click to zoom
$270.96
- Item: Lumbar Escape System Bag
- Length: 18 in
- For Use With: Most Escape Systems and Harnesses
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $270.96
Gemtor #557FR-L Specifications
- Zoro #: G5876832
- Mfr #: 557FR-L
- Item: Lumbar Escape System Bag
- Length: 18 in
- For Use With: Most Escape Systems and Harnesses
- Material: PBI/Kevlar(R)
- Color: Black
- Height: 9 in
- Width: 1 in
- Length (Straight Wireway): 18 in
- Country of Origin (subject to change): United States
Description
Lumbar Escape System Bag, For Use With Most Escape Systems and Harnesses, Length 18 in, Material PBI/Kevlar(R)
Reviews of Gemtor #557FR-L
Explore more
- Gemtor Ladder Escape Belt, Small, Nylon 531-1
- Gemtor Ladder Escape Belt, XXL, Nylon 531-9
- Gemtor Lumbar Escape System Bag, 18 in, Cordura 557C-L
- Gemtor Lumbar Escape System Bag, 18 in, PBI/Kevlar(R) 557FR-R
- Gemtor Ladder Escape Belt, Universal, Nylon 532NYC-2
- Gemtor Ladder Escape Belt, XS, Nylon 531-0
- Gemtor Escape System Bag, 9 in, PBI/Kevlar(R) 556FR
- Gemtor Lumbar Escape System Bag, 18 in, Cordura 557C-R
- 3M Dbi-Sala Mounting Plate, 8 ft, Aluminum, DBI Sala Rollgliss Rescue Ladder 8516316
- Honeywell Miller Rescue and Descent System, 400 ft, 300 lb Capacity 70-400/400FT
- Honeywell Miller Ladder Aerial Rescue 9058/15FTBK
- Gemtor Fire Protection