Skip to Main Content
customer-service Help
Gemtor

Retrieval System, 50 ft., 310 lb., Yellow

Gemtor Retrieval System, 50 ft., 310 lb., Yellow CSRS3-50T
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3,352.92
  • Item: Retrieval System
  • Length: 50 ft
  • Tensile Strength: 5,600 lb
See full product details
This item ships free.
Total: $3,352.92

Gemtor #CSRS3-50T Specifications

  • Item: Retrieval System
  • Length: 50 ft
  • Tensile Strength: 5,600 lb
  • Weight Capacity: 310 lb
  • Line Material: Technora
  • Color: Yellow
  • Standards: OSHA, ANSI Z359.1
  • Includes: Tripod, 7 ft SRL with Retrieval, Carabiner, Pulley
  • Hardware Material: Forged Steel
  • Cable Dia.: 3/16 in
  • Harness Hook Gate Opening: 3/4 in
  • Locking Harness Connection Hook Type: Swivel Indicator Snaphook
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Retrieval System, Cable Dia. 3/16 in, Color Yellow, Hardware Material Forged Steel, Includes Tripod, 7 ft SRL with Retrieval, Carabiner, Pulley, Line Material Technora, Standards OSHA, ANSI Z359.1, Tensile Strength 5,600 lb, Weight Capacity 310 lb

Reviews of Gemtor #CSRS3-50T