Skip to Main Content
customer-service Help
Gemtor

Rope Guard, Cotton Duck, Black

Gemtor Rope Guard, Cotton Duck, Black 555
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$88.74
  • Item: Rope Guard
  • Height: 1 in
  • Length: 22 in
See full product details
This item ships free.
Total: $88.74

Gemtor #555 Specifications

  • Item: Rope Guard
  • Height: 1 in
  • Length: 22 in
  • Width: 5 in
  • Material: Cotton Duck
  • For Use With: Any Rescue Rope
  • Color: Black
  • Length (Straight Wireway): 22 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rope Guard, Color Black, For Use With Any Rescue Rope, Height 1 in, Length 22 in, Material Cotton Duck, Width 5 in

Reviews of Gemtor #555