Gen
Hardwound Paper Towel, 1 Ply, Continuous Roll, 600 ft., White, 12 PK
- Zoro #: G4060349
- Mfr #: GENHWTWHI
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Paper Towel Type: Hardwound
- Item: Paper Towel
- Paper Towel Width: 8"
- Roll Length: 600 ft.
- Sheet Size: 8" x 600 ft.
- Ply: 1 Ply
- Number of Sheets: Continuous Roll
$57.50
Pk of 12, $4.79/ea
Subtotal: $57.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gen #GENHWTWHI Specifications
- Zoro #: G4060349
- Mfr #: GENHWTWHI
- UPC #: 749507999874
- Paper Towel Type: Hardwound
- Item: Paper Towel
- Color: White
- Paper Towel Width: 8"
- Roll Length: 600 ft.
- Sheet Size: 8" x 600 ft.
- Ply: 1 Ply
- Number of Sheets: Continuous Roll
- Country of Origin (subject to change): China
Description
GEN Hardwound Roll Towels, 1-Ply, White, 8" x 600 ft, 12 Rolls/Carton
Reviews of Gen #GENHWTWHI
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEN Hardwound Paper Towel, 1 Ply, Continuous Roll, 600 ft., Natural, 12 PK GENHWTKRFT
- GEN Towels and Wipes, 1 Ply, White, 4000 PK GEN1509
- GEN Single Fold Paper Towel, 1 Ply, 250 Sheets, Natural, 4000 PK G1507
- GEN Single Fold Paper Towel, 334 Sheets, White, 12 PK GENSF5000W
- GEN Multifold Paper Towel, 1 Ply, 250 Sheets, Natural, 4000 PK GEN1508
- GEN Hardwound Paper Towel, 1 Ply, Continuous Roll, 300 ft., Brown, 12 PK G1804
- SCOTT Essential Multifold Paper Towel, 255 Sheets, White, 16 PK 01880
- SCOTT Brown Hard Roll Towels, Brown, 12PK KCC04142
- LIVI Towel, Multifold, 10-3/5"Wx9-1/2"L, 10/CT, White PK SOL50861
- SCA SCA 290089 7.75 in. x 700 ft. 1-Ply Tork Advanced Matic Hand Towel Roll; White - Case of 6 290089
- BRAWNY Brawny(R) Professional P100 Dry Wipe, 1, 250, No Roll, White, 24 PK 29230
- Gen Paper Towels