Gen
Hardwound Paper Towels, 1, Continuous Roll, 800 ft, Brown
- Mfr # G1825
- Zoro # G4059929
$33.69
Subtotal: $33.69
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color Brown
- Sheet Width 8 in
- Sheet Length 8"
- Sheet Size 8 in x 800 ft
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GEN Multifold Paper Towels, 250, Natural G1508
- GEN Single Fold Paper Towels, 1, 334, Kraft GENSF5001K
- GEN Single Fold Paper Towels, 1, 250, Natural G1507
- GEN Hardwound Paper Towels, 1, Continuous Roll, 600 ft, Natural GENHWTKRFT
- GEN Hardwound Paper Towels, 1, Continuous Roll, 600 ft, White GENHWTWHI
- GEN Multifold 1, 250, White GEN1509
- NORTH AMERICAN PAPER CO North American Paper Towel, 9.4 In L, 9.3 In W 892400
- TOUGH GUY Tough Guy Center Pull Paper Towels, 2, 600, 600 ft, White, 4 PK 22UY44
- KIMBERLY-CLARK PROFESSIONAL Hard Roll Paper Towels for Blue Core Dispensers, White, (700'/Roll, 6 Rolls/Case, 4,200'/Case) 25637
- KLEENEX Kleenex Multifold Paper Towels, 1, 150, White 88130
- SCOTT Essential C-Fold Paper Towels, 1, 200, White, 9 PK 03623
- Gen Paper Towels