Gen
33 gal Trash Bags, 33 in x 39 in, Heavy-Duty, 13 microns, Natural, 250 PK
Mfr # Z6639HN GR1
Zoro # G4186154
$47.99
16% off
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Heavy-Duty
- Bag Closure Type Tie
- Material Plastic
- Thickness 13 microns
- Size 33 in x 39 in
Explore More Products
- GEN LINER, 38X58, 1.6ML, LD, BK 385820
- GEN 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 13 microns, Natural, 200 PK Z8646HN GR1
- GEN 16 gal Trash Bags, 24 in x 31 in, Light-Duty, 7 microns, Natural, 1000 PK Z4831LN GR1
- GEN 30 gal Trash Bags, 30 in x 36 in, Medium-Duty, 8 microns, Natural, 500 PK Z6036LN GR1
- GEN 30 gal Trash Bags, 30 in x 36 in, Medium-Duty, 8 microns, Natural, 500 PK Z6036LN GR1
- GEN LINER, 38X58, BK, 1.2MIL 385815
- GEN 10 gal Trash Bags, 24 in x 23 in, Light-Duty, 6 microns, Natural, 1000 PK Z4823RN GR1
- GLAD 13 gal Trash Bags, 0.72 mil (18 Micron), White, 6 PK CLO79008CT
- HERITAGE BAG Multi-Purpose Design Clear Can LinerClear HERH4425RCR01
- GENUINE JOE 45 gal Trash Bags, 1.20 mil (30 Micron), Black, 100 PK GJO98208
- ESSENDANT Ibss434822k Trashliner 25rl/6/Cs55-60gal.87milblk 801612953
- Gen Trash Bags