Gen
Single Fold Paper Towel, 1 Ply, Kraft, 12 PK
- Zoro #: G4060671
- Mfr #: GENSF5001K
Hover or click to zoom Tap to zoom
Key Features
- Paper Towel Type: Single Fold
- Item: Paper Towel
- Paper Towel Width: 9"
- Ply: 1 Ply
$31.10
Pk of 12, $2.59/ea
Subtotal: $31.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gen #GENSF5001K Specifications
- Zoro #: G4060671
- Mfr #: GENSF5001K
- UPC #: 10749507989735
- Paper Towel Type: Single Fold
- Item: Paper Towel
- Color: Kraft
- Paper Towel Width: 9"
- Ply: 1 Ply
- Country of Origin (subject to change): China
Description
GEN Single-Fold Paper Towels, 1-Ply, Kraft, 9" x 9 1/4", 12/Carton
Reviews of Gen #GENSF5001K
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEN Single Fold Paper Towel, 1 Ply, 250 Sheets, Natural, 4000 PK G1507
- GEN Hardwound Paper Towel, 1 Ply, Continuous Roll, 300 ft., Brown, 12 PK G1804
- GEN Hardwound Paper Towel, 1 Ply, Continuous Roll, 800 ft., Brown, 6 PK G1825
- GEN Perforated Paper Towel, 2 Ply, 85 Sheets, White, 30 PK GEN1797
- GEN Natural, 16 PK G1508
- GEN 2, White, 6 PK G602
- GEORGIA-PACIFIC Pacific Blue Select(TM) Hardwound Paper Towel, 2 Ply, Continuous Roll, 350 ft., White, 12 PK 28000
- GENUINE JOE SKILCRAFT(R) Hardwound Paper Towel, 1 Ply, Continuous Roll, 350 ft., Natural, 12 PK GJO22200
- CASCADES PRO Center-Pull 2, 600 ft, White, 6 PK H154
- GEORGIA-PACIFIC Pacific Blue Basic„¢ 1-Ply Multifold Paper Towel By GP Pro, White, 4,000 Towels Per Case 20204
- SEVENTH GENERATION Recycled Paper Kitchen Towel Rolls, 2-Ply, 11 x 5.4, 140 Sheets/Roll, PK24, 24PK 13730
- Gen Paper Towels