Generac
200A Transfer Switch
- Mfr # RXSW200A3
- Zoro # G507091621
$867.99
/ea
Subtotal: $867.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Depth 31 in
- Height 8 in
- Width 15 in
- Maximum Wattage 22000 W
- UL Safety Listing Yes
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GENERAC 11Kw Hsb Maintenanc Kit 6483
- GENERAC 240V Conversion Kit, For Use with 5818 6016
- GENERAC Automatic Transfer Switch, 240V, 24 In. H RTSN200J3
- GENERAC 3.3L 48, 50Kw/Kva Cold Weather Kit 7652
- GENERAC Lockable Fuel Cap, Silver 6512
- GENERAC Generac Scheduled Maintenance Kit for 20kW - 22kW Standby Generator (2013 or Later) 6485
- GENERAC Extreme Cold Weather Kit for 4.5L; 48kW 7990
- GENERAC Maintenance Kit, 5.4L; 80kW Standby Generators 6915
- GENERAC Generac Scheduled Maintenance Kit for 11kW Standby Generator (2013 or Later) 6483
- GENERAC 2.2L 30Kw/Kva Maintenance Kit 7641
- CHICAGO HARDWARE Air Heater Cord, For Use With, 31151E And 32301E MSeries Oil Mist Generators, 1220 Unf 03897 3
- Generac Generator Accessories