Generac

24/21 kW Air-Cooled Standby Generator, Aluminum Enclosure, Liquid Propane/Natural Gas, Single Phase

Generac 24/21 kW Air-Cooled Standby Generator,  Aluminum Enclosure,  Liquid Propane/Natural Gas,  Single Phase 7209
Hover or click to zoom Tap to zoom
$6,125.74
  • Item: 24/21 kW Air-Cooled Standby Generator, Aluminum Enclosure
  • Generator Fuel Type: Liquid Propane/Natural Gas
  • Phase: Single
  • Generator Voltage: 120VAC/240VAC
  • Amps: LP 100.0 A/NG 87.5 A
  • Transfer Switch Included: No
  • CARB Compliant: Yes
  • Engine Cooling: Air
See full product details
Item requires special delivery charges. A $25.00 per item surcharge will be applied.

Total: $6,125.74

Generac #7209 Specifications

  • Item: 24/21 kW Air-Cooled Standby Generator, Aluminum Enclosure
  • Generator Fuel Type: Liquid Propane/Natural Gas
  • Phase: Single
  • Generator Voltage: 120VAC/240VAC
  • Amps: LP 100.0 A/NG 87.5 A
  • Transfer Switch Included: No
  • CARB Compliant: Yes
  • Engine Cooling: Air
  • Engine Size: 0.999 L
  • Enclosure Material: Aluminum
  • Generator Engine Brand: Generac
  • Min. Gas Pressure @ Generator (In WC): 10 to 12 wc LP; 3.5 to 5 wc in NG
  • Standby Power Rating: 24kW LP/21kW NG
  • Width: 25 in
  • Generator Mfr. Warranty Details: 5 yr Limited
  • 12VDC Battery Charger: Yes
  • Power Factor: 1
  • Length: 48 in
  • Battery Requirements: 26R, 540 CCA, 35AGM, 650 CCA
  • Main Circuit Breaker: Yes
  • Over Crank Protection: Yes
  • LP Consumption @ Half Load: 92 cfh
  • Battery Included: No
  • Height: 29 in
  • Fault Indicator Lights: Yes
  • kVA Rating: 24 kVA
  • Engine RPM: 3,600 RPM
  • NG Consumption @ Half Load: 203 cu ft/hr
  • Low Oil Pressure Alarm: Yes
  • Includes: Transfer Switch
  • Sound Level dBA: 67 dBA
  • Standards: CARB, CSA C22.2, EPA, UL 2200
  • Hz: 60 Hz
  • Engine Block Heater: No
  • High Temp. Alarm: Yes
  • Low Coolant Level Alarm: No
  • Run Time Hour Meter: Yes
  • Automatic Volts Regulation: Yes
  • Country of Origin (subject to change): United States

Description

Standby Generator

Restrictions and Compliance

Reviews of Generac #7209