Generac
3600 Watt GP Portable Generator, 3.8 gal, Gasoline
- Zoro #: G4649870
- Mfr #: 7678
Tap to zoom
Hover or click to zoom
$626.81
- Generator Rated Watts: 3,600 W
- Generator Fuel Type: Gasoline
- Surge Watts: 4,500 W
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $626.81
Generac #7678 Specifications
- Zoro #: G4649870
- Mfr #: 7678
- Generator Rated Watts: 3,600 W
- Generator Fuel Type: Gasoline
- Surge Watts: 4,500 W
- Generator Engine Brand: Generac
- Generator Voltage: 120V AC
- Width: 22 1/2 in
- Generator Amps: 30
- Generator Starter Type: Recoil
- Generator Height: 21 1/4 in
- Parallel Configuration Capable: No
- Circuit Breaker: Yes
- Weight: 105 lb
- Length: 24 in
- Generator Mfr. Warranty Details: 2 yr Limited Commercial, 3 yr Limited Residential
- Generator Run Time @ 1/2 Load: 9.4 hr
- Includes: Engine Oil
- Standards: CARB, EPA
- Generator Outlets: 5-20R 120V AC 20A GFCI Duplex (2), L5-30R 120V AC 30A Locking
- Run Time Hour Meter: Yes
- Low Oil Shut Down: Yes
- Wheel Kit Included: Yes
- Engine Displacement: 212 cc
- CARB Compliant: Yes
- Engine Alternator: Brush
- Air Cleaner Type: Paper
- Full Power Switch: Yes
- Cylinder Material: Cast Iron
- Series: GP
- Fuel Tank Capacity: 3.8 gal
- Item: Portable Generator
- Length (Straight Wireway): 24 in
- Country of Origin (subject to change): China
Description
Portable Generator, Conventional, Gasoline, Generator Rated Watts 3600, Surge Watts 4,500 W, 120V AC, Generator Amps 30, Generator Engine Brand Generac, Generator Starter Type Recoil, Generator Outlets 5-20R 120V AC Duplex GFCI (2), L5-30R 120V AC Locking Receptacle (1), CARB Compliant Yes, Circuit Breaker Yes, Brush Engine Alternator, Engine Displacement 212 cc, Parallel Configuration Capable No, Weight 105 lb
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Generac #7678
Explore more
- Generac Generator Cord 30Amp 20' 6112
- Generac Mobile Portable Generator, 100 gal., Ultra Low Sulfur Diesel MMG55DF4-STD
- Generac 6500 Watt GP Portable Generator, 7.0 gal., Gasoline 7682
- Generac 3000 Watt IQ Portable Inverter Generator, 2.6 gal., Gasoline 7127
- Generac Mobile Portable Generator, 62 gal., Ultra Low Sulfur Diesel MDG25IF4-STD
- Honda 5500 W Watt Inverter Generator , 5.1 gal , Gasoline EU7000ISNAN
- Champion Power Equipment 3,650 W Watt CHAMPION POWER EQUIPMENT Portable Generator, 2 gal, Gasoline 201054
- Generac Portable Generators