Generac
5000 Watt XD5000E Portable Generator, 12.0 gal., Diesel
- Zoro #: G0397708
- Mfr #: 6864
Tap to zoom
Hover or click to zoom
$4,070.19
- Generator Rated Watts: 5000
- Generator Fuel Type: Diesel
- Surge Watts: 5500
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
Total: $4,070.19
Generac #6864 Specifications
- Zoro #: G0397708
- Mfr #: 6864
- Generator Rated Watts: 5000
- Generator Fuel Type: Diesel
- Surge Watts: 5500
- Generator Engine Brand: Generac
- Generator Voltage: 120/240VAC
- Width: 22-1/2"
- Generator Amps: 41.7/20.8
- Generator Starter Type: Electric/Recoil
- Parallel Configuration Capable: No
- Full Power Switch: No
- Generator Mfr. Warranty Details: 2 yr.
- Engine Alternator: Brush
- Air Cleaner Type: Single Element
- Wheel Kit Included: No
- Includes: Handle, Bottle of Oil, Oil Funnel
- Engine Displacement: 435cc
- Generator Outlets: 5-20R 120VAC Duplex GFCI (1), L5-30R 120VAC Locking Receptacle (1), L14-30R 120/240VAC Locking Receptacle (1)
- Series: XD5000E
- Item: Portable Generator
- Generator Run Time @ 1/2 Load: 32.4 hr.
- Low Oil Shut Down: Yes
- Standards: EPA
- CARB Compliant: Yes
- Cylinder Material: Cast Iron
- Circuit Breaker: No
- Length: 33-5/64"
- Run Time @ Full Load: 16.2 hr.
- Portable Generator Technology: Conventional
- Generator Height: 25-39/64"
- Run Time Hour Meter: No
- Fuel Tank Capacity: 12.0 gal.
- Run Time @ 1/2 Load: 32.4 hr.
- Length (Straight Wireway): 33 1/16 in
- Country of Origin (subject to change): United States
Description
Portable Generator, Conventional, Diesel, Generator Rated Watts 5000, Surge Watts 5,500 W, 120/240V AC, Generator Amps 41.7/20.8, Generator Engine Brand Yanmar, Generator Starter Type Electric/Recoil, Generator Outlets 5-20R 120V AC Duplex GFCI (1), L14-30R 120/240V AC Locking Receptacle (1), L5-30R 120V AC Locking Receptacle (1), CARB Compliant Yes, Circuit Breaker No, Brush Engine Alternator, Engine Displacement 435 cc, Parallel Configuration Capable No
Restrictions and Compliance
- Hazardous material
Reviews of Generac #6864
Explore more
- Generac Generator Cord 30Amp 20' 6112
- Generac Mobile Portable Generator, 28.5 gal., Ultra Low Sulfur Diesel MDG150DF4-STD
- Generac 3000 Watt GP Portable Inverter Generator, 2.5 gal., Gasoline 7128
- Generac 8000 Watt GP Portable Generator, 8.0 gal., Gasoline 7676
- Champion Power Equipment 3,650 W Watt CHAMPION POWER EQUIPMENT Portable Generator, 2.9 gal, Gasoline 201049
- Generac Portable Generators