Generac
7.5Kw Outdoor Svc Entr Pwr Ctr, 30A Gen Main, 200A Util
- Zoro #: G405619156
- Mfr #: 6382
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Voltage: 120/240
- Max. Amps: 30
- Number of Circuits: 12
- Enclosure Material: NEMA 3R
$554.15
Subtotal: $554.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Generac #6382 Specifications
- Zoro #: G405619156
- Mfr #: 6382
- UPC #: 696471063820
- Voltage: 120/240
- Max. Amps: 30
- Number of Circuits: 12
- Enclosure Material: NEMA 3R
- Country of Origin (subject to change): United States
Description
Reviews of Generac #6382
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GENERAC 2.2L Stainless Steel Fireproof Fuel Lines - 30kW 7661
- GENERAC Battery Warmer For LiquidCooled Series 5631
- GENERAC Parallel Cable Kit, 2 ft. Cord Length 7668
- GENERAC 100 Amp Service Rated 120/240 30 NEMA 3R RTSW100J3
- GENERAC Maintenance Kit, For 5931 5719
- GENERAC Generator Cold Weather Kit 6559
- GENERAC HSB Brownout Protection Kit 6424
- GENERAC Maintenance Kit, 5.4L; 80kW Standby Generators 6915
- GENERAC Maintenance Kit, 389cc & 420cc Engines, Includes Oil (GP5.5 - GP8.0, RS5.5, RS7.0, XT8.0) 6840
- FIRMAN GENERATOR COVER GRAY 1002
- GENERAC Portability Kit, XD5000E 6910
- Generac Generator Accessories