- Home
- /
- Electrical Supplies
- /
- Generators
- /
- Portable Generators
- /
- 8000 Watt GP Portable Generator, 8.0 gal., Gasoline
Generac
8000 Watt GP Portable Generator, 8.0 gal., Gasoline
- Zoro #: G1934525
- Mfr #: 7676
Tap to zoom
Hover or click to zoom
$1,304.09
- Generator Rated Watts: 8000
- Generator Fuel Type: Gasoline
- Surge Watts: 10,000
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Total: $1,304.09
Generac #7676 Specifications
- Zoro #: G1934525
- Mfr #: 7676
- Generator Rated Watts: 8000
- Generator Fuel Type: Gasoline
- Surge Watts: 10,000
- Generator Engine Brand: Generac
- Generator Voltage: 120/240VAC
- Width: 27"
- Generator Amps: 66.6/33.3
- Generator Starter Type: Electric/Recoil
- Generator Run Time @ 1/2 Load: 11.0 hr.
- Generator Outlets: 5-20R 120VAC Duplex GFCI (2), L14-30R 120/240VAC Locking Receptacle (1)
- Weight: 198 lb.
- Low Oil Shut Down: Yes
- Generator Mfr. Warranty Details: 3 yr. Limited Residential, 2 yr. Limited Commercial
- Engine Displacement: 420cc
- Air Cleaner Type: Paper
- Length: 27-13/64"
- Full Power Switch: Yes
- CARB Compliant: Yes
- Series: GP
- Fuel Tank Capacity: 8.0 gal.
- Wheel Kit Included: Yes
- Item: Portable Generator
- Standards: EPA, CARB, UL
- Includes: Battery
- Cylinder Material: Cast Iron
- Run Time Hour Meter: Yes
- Circuit Breaker: Yes
- Parallel Configuration Capable: No
- Generator Height: 26-1/2"
- Engine Alternator: Brush
- Length (Straight Wireway): 27 3/16 in
- Country of Origin (subject to change): China
Description
Portable Generator, Conventional, Gasoline, Generator Rated Watts 8000, Surge Watts 10,000 W, 120/240V AC, Generator Amps 66.6/33.3, Generator Engine Brand Generac, Generator Starter Type Electric/Recoil, Generator Outlets 5-20R 120V AC Duplex GFCI (2), L14-30R 120/240V AC Locking Receptacle (1), CARB Compliant Yes, Circuit Breaker Yes, Brush Engine Alternator, Engine Displacement 420 cc, Parallel Configuration Capable No, Weight 198 lb
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Generac #7676
Explore more
- GENERAC Generator Cord 30Amp 20' 6112
- GENERAC 8000 Watt GP Portable Generator, 8.0 gal., Gasoline 7686
- GENERAC 3600 Watt GP Portable Generator, 3.8 gal., Gasoline 7677
- GENERAC Mobile Portable Generator, 358 gal., Ultra Low Sulfur Diesel MDG175DF4-STD
- GENERAC 3000 Watt IQ Portable Inverter Generator, 2.6 gal., Gasoline 7127
- GENERAC 3000 Watt GP Portable Inverter Generator, 2.5 gal., Gasoline 7128
- CHAMPION POWER EQUIPMENT 7,500 W Watt CHAMPION POWER EQUIPMENT Portable Generator, 6 gal 201004
- PULSAR 9500 Watt Hybrid Portable Generator, 8 gal., Gasoline or Propane PG12000B
- A-IPOWER A-iPower SUA2000i 2000 watt Inverter Gasoline Generator SUA2000i
- GENERAC POWER SYSTEMS INC Generac® Portable Generator W/ Electric/Recoil Start, Diesel, 5000 Rated Watts 6864
- Generac Portable Generators